Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Manhole Cover: CONFINED SPACE DO NOT ENTER WITHOUT OBTAINING PERMIT
Improve workplace safety with permanent acrylic mounted signage. The Brady™ Confined Space Manhole Cover is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
Supplier: Brady™ 47204
View more versions of this product
Safety Services Available
Overview
Logo/Customization
Description
- Excellent cold-weather performance
- Polyester construction is abrasion-resistant and chemical-resistant
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Strong adhesive back for indoor or outdoor use
Specifications
Laminated | |
1 Ea. | |
Self-adhesive | |
230°F | |
0.01 in. | |
Octagonal | |
42 x 30.5 in. | |
Black on Yellow |
Polyester | |
Polyester with polyester overlaminate | |
30.5 in. | |
-40°F | |
42 in. | |
-40°F to 230°F | |
CONFINED SPACE DO NOT ENTER WITHOUT OBTAINING PERMIT |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction