Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Labels: FOLLOW CONFINED SPACE ENTRY PROCEDURES BEFORE ENTERING
Click to view available options
Dimensions (L x W):
5 x 3.5 in.
Description
- Excellent cold-weather performance
- Polyester construction is abrasion-resistant and chemical-resistant
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Strong adhesive back for indoor or outdoor use
Specifications
Specifications
Finish | Laminated |
Material | Polyester |
Quantity | 1 Ea. |
Description | Polyester with polyester overlaminate |
Mounting Type | Self-adhesive |
Height (English) | 3.5 in. |
Max. Temperature (English) | 230°F |
Min. Temperature (English) | -40°F |
Thickness | 0.01 in. |
Width (English) | 5 in. |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction