Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Specifications
Specifications
| Boiling Point | Approximately 290°C to 295°C |
| Ignition Residue | max. 0.01% |
| Loss on Drying | max. 0.05% |
| Packaging | White Poly Wide Mouth Bottle |
| Quantity | 500 g |
| Specific Rotation | 23.3-24.3° |
| Grade | ACS |
| Insoluble Matter | max. 0.01% |
| Titratable Acid | max. 0.0008 meq/g |
| Physical Form | Crystalline Powder or Lumps |
Safety and Handling
| ShelfLife | 84 months |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
