Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Manual GC Syringes

Catalog No. 03170536
Change view
Click to view available options
Volume (Metric):
1 μL
5 μL
10 μL
25 μL
50 μL
100 μL
Needle Gauge:
23 G
23s G
25 G
26 G
Product Type:
GC Autosampler Syringe, Fixed Needle
GC Autosampler Syringe, Plunger-in-Needle, 50 mm
GC Autosampler Syringe, Plunger-in-Needle, 70 mm
GC Autosampler Syringe, Removable Needle
Quantity:
6/Pk.
Ea.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Product Type Quantity
03-170-536 5 μL 26 G GC Autosampler Syringe, Fixed Needle Ea.
03-170-534 1 μL 23 G GC Autosampler Syringe, Plunger-in-Needle, 50 mm Ea.
03-170-535 1 μL 23 G GC Autosampler Syringe, Plunger-in-Needle, 70 mm Ea.
365C0221 5 μL 23s G GC Autosampler Syringe, Fixed Needle Ea.
36-5D1-091 10 μL 23 G GC Autosampler Syringe, Fixed Needle Ea.
36-5D1-096 10 μL 23 G GC Autosampler Syringe, Fixed Needle 6/Pk.
36-5D1-171 10 μL 26 G GC Autosampler Syringe, Removable Needle Ea.
36-5F1-891 25 μL 25 G GC Autosampler Syringe, Fixed Needle Ea.
36-5F1-901 25 μL 25 G GC Autosampler Syringe, Removable Needle Ea.
36-5G2-091 50 μL 25 G GC Autosampler Syringe, Removable Needle Ea.
36-5H2-291 100 μL 25 G GC Autosampler Syringe, Fixed Needle Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 03-170-536 Supplier Thermo Scientific™ Supplier No. 365C0741
Add to Cart
Add to Cart

Easily accomplish accurate, precise, and reproducible manual injections with Thermo Scientific™ GC Syringes.

Achieve accurate, precise, and reproducible manual injections easily using Thermo Scientific™ Manual GC Syringes. The robust, field-proven designs are optimized for septum piercing. They are made of borosilicate glass with metal flanges of either stainless steel or nickel-plated brass and cover a range of volumes. Easy-to-read markings ensure reproducibility.

  • Syringes available in a range of volumes
  • PTFE Luer-Lok™ syringes
  • PTFE Luer Slip syringes
TRUSTED_SUSTAINABILITY

Specifications

Description 5uL; 50mm L; Fixed
Needle Gauge 26 G
Length (Metric) 50 mm
Product Type GC Autosampler Syringe, Fixed Needle
Disposable Reusable
Quantity Ea.
Volume (Metric) 5 μL
Length (Metric) Needle 50 mm
Needle Point Style Bevel
For Use With (Equipment) GC Autosampler

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.