Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ RollPruf™ Tripolymer Cleanroom Gloves

Catalog No. 1139469 Shop All MAPA Professional Products
Click to view available options
Glove Cuff Color:
Black
Green
Orange
Size:
7
7.5
8
8.5
Packaging Type:
Bulk
Pair-packed
This item is not returnable. View return policy
This item is not returnable. View return policy

Hand-specific, triple polymer gloves provide durability and strength with color band at rolled cuff edge to identify size. Available in pair-pack or bulk-pack quantities.

  • Made from triple polymer blend of natural latex, neoprene, and nitrile
  • Suitable for Class 10/ISO Class 4 cleanroom applications
  • Recommended for use in semiconductor, electronics, aerospace, pharmaceutical and biotechnology
  • No pigments, fillers, or DOP plasticizers
  • Resists acids, salts, alcohols, ketones, and alkalis
  • Washed with ultrapure deionized water to remove particulate and surface reactive ions
  • Low-level nonvolatile residue protects sensitive products and processes
  • Stretch in palms and across knuckles allows freedom of movement and reduces tension and fatigue
  • Design provides acute sense of touch for precision handling and assembly
  • Color-coded cuff band (colored band does not contain titanium dioxide)

Specifications

Certifications/Compliance 21 CFR 170-199, IEST-RPCC-0052
Certifications/Compliance (Europe) EN ISO 374-5
Cleanroom Class Class 10 (ISO 4)
Color Yellow
Disposable Single-use
Exterior Finish Partially Textured
Latex Free No
Material Tripolymer, Neoprene, Nitrile
Powdered Powdered
Size 7.5
Sterility Non-sterile
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
Glove Cuff Color Black
Model 513984
Packaging Type Bulk
Series RollPruf™
Length (English) 11.8 in.
Length (Metric) 30 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.