Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ AdvanTech TRIonic™ Orange Tripolymer Controlled Environment Gloves, Pair Packed
Shop All MAPA Professional Products
Click to view available options
Size:
7
8
9
10
11
Description
Orange, powder free gloves are packaged in pairs and feature a diamond grip pattern. Tripolymer blend of nitrile, neoprene, and natural rubber provide comfort and durability with chemical and abrasion resistance. Recommended for Class 10/ ISO Class 4 critical environments.
- Tripolymer blend (nitrile, neoprene and natural rubber) ideal for applications with aggressive chemicals
- Natural rubber protein levels test below detection
- Strong and durable; highly resistant to tears, snags, cuts
- Pigmented with a diamond grip
- Unlined and 20 mil thick, flat-cuffed
- Orange-pigmented gloves fit snugly over sleeves to protect forearm
- Tapered flat cuffs
- Raised diamond grip
- 14 in. (35.6 cm) long
Specifications
Specifications
Certifications/Compliance | ASTM D3577, ASTM F739, ASTM D471, 21 CFR 170-199 |
Certifications/Compliance (Europe) | EN 388:2016, EN ISO 374-1:2016, EN ISO 374-5:2016 |
Cleanroom Class | Class 10 (ISO 4) |
Color | Orange |
Exterior Finish | Fully Textured |
Latex Free | No |
Material | Tripolymer |
Size | 8 |
Sterility | Non-sterile |
Thickness (English) | 20 mil |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction