Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ AdvanTech TRIonic™ 514 Tripolymer Controlled Environment Gloves
Shop All MAPA Professional Products
Click to view available options
Size:
6
7
8
9
10
11
Description
Tripolymer blend (nitrile, neoprene and natural rubber) outperforms natural rubber in applications involving aggressive chemicals
- Natural rubber protein levels test below detection
- Strong and durable; highly resistant to tears, snags, cuts
- Unpigmented with diamond grip
- Unlined and 20 mil thick, flat-cuffed
- Tapered cuff helps keep glove up over forearm
Specifications
Specifications
| Certifications/Compliance | FDA |
| Certifications/Compliance (Europe) | EN388, EN ISO 374-1, EN ISO 374-5 |
| Cleanroom Class | Class 10 (ISO 4) |
| Color | Natural |
| Exterior Finish | Fully Textured |
| Latex Free | No |
| Material | Tripolymer |
| Size | 11 |
| Sterility | Non-sterile |
| Thickness (English) | 20 mil |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction