Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ AdvanTech TRIonic™ Natural Color Tripolymer Controlled Environment Gloves
Click to view available options
Size:
6
7
8
9
10
11
Packaging Type:
Bulk
Pair-packed
Description
Powder free gloves packed in bulk or pairs feature a Z-pattern raised grip on palm and fingers for wet and dry gripping capabilities. Tripolymer blend of nitrile, neoprene, and natural rubber provide comfort and durability with chemical and abrasion resistance. Recommended for Class 10/ ISO Class 4 critical environments.
- Tripolymer blend (nitrile, neoprene and natural rubber) for applications involving aggressive chemicals
- Natural rubber protein levels test below detection
- Strong and durable; highly resistant to tears, snags, cuts
- Pigmented with a Z-pattern grip
- Unlined and 20 mil thick, flat-cuffed
- Fit snugly over sleeves to protect forearm
- 14 in. (35.6 cm) long
- Bulk-packed contains 50 left-hand and 50 right-hand gloves in one poly bag
- Pair-packed contains one master poly bag with 100 individually wrapped pairs
Specifications
Specifications
Certifications/Compliance | ASTM D3577, ASTM F739, ASTM D471, 21 CFR 170-199 |
Certifications/Compliance (Europe) | EN 388:2016, EN ISO 374-1:2016, EN ISO 374-5:2016 |
Cleanroom Class | Class 10 (ISO 4) |
Color | Natural |
Exterior Finish | Fully Textured |
Latex Free | No |
Material | Tripolymer |
Powdered | Powder Free |
Size | 11 |
Sterility | Non-sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction