Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ Classics™ L-200 Gloves
Shop All MAPA Professional Products
Click to view available options
Size:
9
Description
Resistant to mild acids, alcohols, alkalis, salts, aldehydes and some animal and vegetable fats. Excellent resistance to abrasions, cuts and tears. For use in food applications, electronic assembly, lab and agricultural chemical handling, glassware handling and commercial housekeeping.
- Unsupported natural rubber gloves are unlined with a chlorinated powder-free finish
- Raised diamond-grip pattern prevents greasy solids buildup and provides a positive grip on hard-to-grasp materials
- Shaped to reduce fatigue with contoured palm design and curved fingers
- With flat cuff
- Length: 12 in. (30cm); thickness: 18mil
- Color, dark blue
Certifications
CE marked CE approved.
Compliance
Meet 21CFR170-199,
Specifications
Specifications
| Material | Rubber |
| Size | 9 |
| Length (English) | 12 in. |
| Length (Metric) | 30.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction