Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ SensiTron™ Sheer Latex Gloves

Catalog No. p-3742259
Click to view available options
Size:
7
7.5
8
This item is not returnable. View return policy
This item is not returnable. View return policy

Sensitron™ manufacturing cleaning process ensures consistent low level particles, extractables and non-volatile residues for Class 100/ISO 5 and higher controlled environments.

Specifications

Cleanroom Class Class 100 (ISO 5)
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 8 mil
Finger Thickness (Metric) 0.20 mm
Hand Specific
Material Latex
Size 7
Sterility Sterile
Thickness (English) 8 mil
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.