Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ UltraNeo™ 382 Chemical Resistant Polychloroprene Gloves, Cotton Knit Lining

Catalog No. 19002921A Shop All MAPA Professional Products
Click to view available options
Size:
7
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Polychloroprene chemical resistant gloves are flexible and feature embossed texture for better grip on wet objects.

  • Extremely supple multi-layer process
  • Embossed texture for better grip on wet objects
  • Cotton knit lining adds comfort and thermal insulation
  • For use in these applications:
    • Automotive/mechanical industry
    • Surface treatment
    • Machine maintenance
    • Laboratory tests
    • Handling drums of chemical products
    • Chemical product blending
    • Manipulating valves

Specifications

Certifications/Compliance (Europe) Cat III CE 0334, EN 407:X1XXXX
Color Blue
Latex Free Yes
Material Neoprene
Size 7
Thickness (English) 30 mil
Thickness (Metric) 0.76 mm
EN388 Standard EN 388:2121X
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES ALMNST
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Engine part assembly, surface treatment, chemical product blending, handling drums of chemical products, laboratory tests, machine maintenance
Glove Cuff Style Pinked
Grip Design Embossed
Liner Material Cotton Knit
Lining Lined
Model 382427
Series UltraNeo™ 382
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.