Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ TempDex 710 Sandy Nitrile-Coated Thermal Protection Gloves
Shop All MAPA Professional Products
Click to view available options
Size:
7
9
11
Description
Thermal protection is now available for precision work
- Silicone free to prevent traces or defects on metal sheet and glass prior to painting
- Thin, anatomically-shaped design ensures dexterity
- Dot embossing improves grip and insulation
- Suitable for long-term wear
Specifications
Specifications
Coating Material | Sandy Nitrile |
Color | Yellow |
Size | 7 |
Temperature (English) Max. | 300°F |
Temperature (Metric) Max | 150°C |
For Use With (Application) | Construction, Ceramics, Heat Processing, and Pipe/Steel Handling |
Glove Cuff Style | Knit |
Series | TempDex 710 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction