Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ Niprotect™ CC 529 Controlled Environment Nitrile Gloves

Catalog No. p-140221 Shop All MAPA Professional Products
Click to view available options
Size:
Small
Medium
This item is not returnable. View return policy

Catalog No. 19-050-338B

Supplier: MAPA™ 529426

This item is not returnable. View return policy

Nitrile gloves are Class 100/ISO 5 compatible and featured textured fingertips for enhanced dexterity.

  • 100% nitrile formulation eliminates protein allergy concerns
  • ESD properties and chemical splash protection
  • 4 mil thickness
  • Textured fingertips and unique finish enhance wet and dry gripping
  • Rolled cuff edge reduces glove roll-down and tearing when donning
  • Critically Clean (CC) for ISO Class 5 compatibility
  • Ambidextrous

Specifications

Certifications/Compliance ASTM D3578, ASTM D130, FDA 21 CFR 177.2600
Certifications/Compliance (Europe) EN 420, EN 421, EN 388, EN 374, EN 407, EN 511
Cleanroom Class Class 100 (ISO 5)
Color White
Exterior Finish Partially Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Size Small
Sterility Non-sterile
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Model 529426
Series Niprotect CC 529
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.