Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ StanSolv™ AF-18 Flock-Lined Nitrile Gloves

Catalog No. 19014067
Click to view available options
Size:
6
7
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Green, lightweight nitrile glove features a z-pattern grip and is commonly used for handling and transporting chemicals.

  • Chemical-resistant nitrile
  • Z-pattern grip provides secure grip and dexterity, even on hard-to-grasp materials
  • Double-layer construction to provide extra protection against punctures
  • Resistance to snags, punctures, abrasions and cuts
  • Full-length curved fingers
  • Case-hardened, chlorinated finish

Specifications

Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) CE, EN 374
Chlorinated Yes
Color Green
Latex Free Yes
Material Nitrile
Size 6
Thickness (English) 18 mil
Thickness (Metric) 0.45 mm
EN388 Standard EN 388:4101
EN 421 No
EN ISO 374-1 CHEMICAL LETTER CODES JKL
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Automotive, mechanical industry, assembly of small Oily parts, assembly of small, Oil and Grease free part, chemical industry, common handling tasks, handling and transporting chemicals (solvents)
Glove Cuff Style Straight
Grip Design Z-pattern
Liner Material Cotton Flock
Lining Lined
Model 483426
Series StanSolv™ AF-18
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.