Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ StanSolv™ AF-493 Heavy-Weight Nitrile Gloves
Shop All MAPA Professional Products
Click to view available options
Size:
8
9
10
11
Description
- Silicone-free for use in painting operations
- Flock-lined with flat cuff
- Embossed raised-diamond grip pattern prevents buildup of animal fats and other greasy solids
- Double-dipped to prevent thin spots and pinholes common to single-dipped gloves
- Safety green exterior, white interior layers provide visual indicator of wear-through
- Ideal for acid dipping, plating applications, metal finishing, solvent washing, chemical processing, oil production and refining, degreasing operations and Haz Mat cleanup
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199 |
| Certifications/Compliance (Europe) | Cat III CE 0334 |
| Chlorinated | No |
| Color | Green |
| Latex Free | Yes |
| Material | Nitrile |
| Size | 11 |
| Thickness (English) | 22 mil |
| Thickness (Metric) | 0.55 mm |
| EN388 Standard | EN 388:4102X |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction