Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ StanSolv™ AK-22 381 Chemical Resistant Nitrile Gloves
Shop All MAPA Professional Products
Click to view available options
Size:
7
8
9
10
11
Description
- Bond of nitrile to liner eliminates strikethrough caused by coating penetrating the liner
- Embossed grip allows a secure hold
- Features a flared gauntlet cuff with a pinked edge
- Contoured finger design enhances fit
- Single-seam lining has no seam in the work area, thus preventing user discomfort
- Liner insulates hands from hot and cold ranging from 32° to 212°F (0° to 100°C) when exposure is intermittent
- Length: 14 in. (35.6cm)
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177.2600 |
| Certifications/Compliance (Europe) | Cat III CE 0334 |
| Chlorinated | No |
| Color | Green |
| Latex Free | Yes |
| Material | Nitrile |
| Size | 8 |
| Thickness (English) | 33 mil |
| Thickness (Metric) | 0.83 mm |
| EN388 Standard | EN 388:3111A |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction