Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ StanSolv™ A-14 Unlined Nitrile Gloves
Click to view available options
Size:
7
8
9
10
11
Description
- Z-Patter grip channels liquids away from glove surface for an enhanced grip in wet applications
- Nitrile compound provides resistance to snags, punctures, abrasions and cuts
- Chlorinated finish provides easy on/off
- Straight cuff
Specifications
Specifications
Certifications/Compliance | 21 CFR 170-199 |
Certifications/Compliance (Europe) | Cat III CE 0334, EN 374 |
Chlorinated | Yes |
Color | Green |
Latex Free | Yes |
Material | Nitrile |
Size | 11 |
Thickness (English) | 22 mil |
Thickness (Metric) | 0.55 mm |
EN388 Standard | EN 388:4102 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction