Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ ChemPly™ N-740 Chemical Protection Polychloroprene Gloves
Shop All MAPA Professional Products
Click to view available options
Size:
9
10
11
Description
- Resistant to numerous solvents, oils, acids, alcohols and alkalis
- Straight cuff design
- Embossed pattern finish ensures secure grip
- Chlorinated interior for easy donning and doffing
- 18 in. length
- 30 mil thickness
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199 |
| Certifications/Compliance (Europe) | Cat 3, CE 0334 |
| Chlorinated | Yes |
| Color | Black |
| Latex Free | Yes |
| Material | Neoprene |
| Size | 11 |
| Thickness (English) | 30 mil |
| Thickness (Metric) | 0.76 mm |
| EN388 Standard | EN 388:3112 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction