Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ Chem-Ply™ N-360 Chemical Protection Polychloroprene Gloves
Click to view available options
Size:
9
10
11
Description
- Resistant to numerous solvents, oils, acids, alcohols and alkalis
- Straight cuff design
- Embossed pattern finish ensures secure grip
- Chlorinated interior for easy donning and doffing
- 14 in. length
- 22 mil thickness
Specifications
Specifications
Certifications/Compliance | 21 CFR 170-199 |
Chlorinated | Yes |
Color | Black, Red |
Latex Free | Yes |
Material | Neoprene |
Size | 11 |
Thickness (English) | 22 mil |
Thickness (Metric) | 0.55 mm |
EN388 Standard | EN 388:3112 |
EN ISO 374 - 5 | Bacteria, Fungi only |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction