Learn More
MAPA™ Chem-Ply™ N-540 Chemical Protection Polychloroprene Gloves
Shop All MAPA Professional ProductsDescription
- Resistant to numerous solvents, oils, acids, alcohols and alkalis
- Straight cuff design
- Embossed pattern finish ensures secure grip
- Chlorinated interior for easy donning and doffing
- 14 in. length
- 40 mil thickness
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199, NFPA 1992-1994 |
| Chlorinated | Yes |
| Color | Black, Red |
| Latex Free | Yes |
| Material | Neoprene |
| Size | 9 |
| Thickness (English) | 40 mil |
| Thickness (Metric) | 1 mm |
| EN388 Standard | EN 388:3112 |
| EN ISO 374 - 5 | Bacteria, Fungi only |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.