Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ StanZoil™ NL-52/337 Chemical Resistance Polychloroprene Gloves, Interlock Knit Cotton Liner
Shop All MAPA Professional Products
Click to view available options
Size:
8
9
10
11
Description
- Ideal for assembly, degreasing, lubricating, castings, steam cleaning, motor parts, chemical processing, petroleum refining, metal finishing and general maintenance
- Neoprene overdip in glove work area eliminates pinholes and weak spots throughout the glove and cuff
- Nonslip finish ensures a safe grip—even on wet or oily parts
- Two-way stretch cotton interlock knit lining insulates from heat and cold and absorbs perspiration
- Seamless liner in work area protects hands from chafing
- Roomy thumb crotch for long-wear comfort
- Pinked cuff
- Washable
Specifications
Specifications
Certifications/Compliance | FDA 21 CFR 170-199 |
Certifications/Compliance (Europe) | EN 407:X2XXXX |
AQL | 1.5 |
Color | Black, Blue |
Latex Free | Yes |
Material | Neoprene |
Size | 9 |
EN388 Standard | EN 388:3121 |
EN 421 | No |
EN ISO 374 - 5 | Bacteria, Fungi only |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction