Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ UltraNeo™ 450 Chemical Protection Neoprene/Natural Rubber Gloves

Catalog No. 19050571 Shop All MAPA Professional Products
Click to view available options
Size:
6
7
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Extra long 16 in. cuff provides added protection for forearm. Ideally used for loading, unloading and handling chemicals, and also used in other various types of industries.

  • Extra long cuff for better forearm protection
  • Freedom of movement, due to the supple quality of the neoprene
  • Comfortable cotton flock lining
  • Embossed texture provides secure grip
  • Ideal for chemical handling, loading and unloading
  • Other applications include: Automotive/mechanical industry, spreading fertilizer, preparation of industrial glues, and industrial cleaning/maintenance

Specifications

Certifications/Compliance (Europe) Cat 3 CE 0334, EN 420
Color Black
Latex Free No
Material Neoprene, Latex
Size 7
Thickness (English) 30 mil
Thickness (Metric) 0.76 mm
EN388 Standard EN 388:2121X
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES ALMNST
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Electric accumulator and battery manufacturing; handling, loading and unloading of chemicals; Industrial cleaning and maintenance; preparation of industrial glues; spreading fertilizer
Glove Cuff Style Flat
Grip Design Embossed
Liner Material Cotton Flock
Lining Lined
Model 450447
Length (English) 16 in.
Length (Metric) 40.6 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.