Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ Two-Tone NS-53 Polychloroprene/Natural Latex Gloves, Flock Lining

Catalog No. 1139233B Shop All MAPA Professional Products
Click to view available options
Size:
6
7
8
9
10
This item is not returnable. View return policy
This item is not returnable. View return policy

Chemical resistant gloves feature embossed texture for a non-slip grip. Ideal for automotive, mechanical and aeronautics industries.

  • Blue neoprene blend over yellow natural rubber latex
  • Embossed grip on palm and fingers
  • Cotton flock lining absorbs perspiration and enhances user comfort; provides easy on-off
  • Two-color design provides a safety assurance wear indicator
  • Oil and chemical resistant
  • Length: 13 in. (33 cm)
  • Thickness: 28 mil

Specifications

Certifications/Compliance FDA 21 CFR 170-199
Certifications/Compliance (Europe) Cat III CE 0334, EN 420
Color Blue, Yellow
Hand Specific
Latex Free No
Material Polychloroprene, Latex
Size 7
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
EN388 Standard EN 388:2120
EN 421 Yes
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Straight
Grip Design Embossed
Liner Material Cotton Flock
Lining Lined
Model 405427
Series Two-Tone NS-53
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.