Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ Ultrane™ Grip & Proof 500 Nitrile Coated Gloves
Shop All MAPA Professional Products
Click to view available options
Size:
6
7
8
9
10
11
Description
- Grip & Proof coating enhances grip in oily environments
- Coating reduces muscle strain and boosts productivity
- Repels oil penetration and reduces dermatitis
- Color adapted to dirty environments for a prolonged durability
- Silicone-free to prevent traces or defects on sheet metal and glass prior to painting
- Washable up to 3 cleaning cycles without degradation
- DMF-free
Specifications
Specifications
| Coating Material | Nitrile |
| Color | Black |
| Cut Resistance Rating | ANSI A1 |
| Exterior Finish | No Texture |
| Hand | Specific |
| Product Type | Seamless Knit Gloves |
| Size | 7 |
| EN388 Standard | 4121A |
| Glove Cuff Style | Knit |
| Series | Ultrane 500 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction