Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Maple Table with Plain Apron and ChemGuard Top
SCI_ED

Catalog No. p-7079183
Click to view available options
Dimensions (L x W):
24 x 54 in.
24 x 60 in.
30 x 60 in.
30 x 72 in.
Height (English):
30 in.
34 in.

With non-emitting, chemical-resistant UV finish.

  • Constructed from maple
  • Plain apron with heavy-duty 13-gauge steel corner braces
  • ChemGuard table surface

Specifications

Product Type Plain Apron Table
Color Maple
Includes Nuts and washers, leg boots and levelers.
Load Bearing Capacity (English) 500 lb.
Height (English) 34 in.
Finish UV
Dimensions (L x W) 24 x 60 in.
Load Bearing Capacity (Metric) 226.79 kg
Top Style 1.25 in. ChemGuard top
Certifications/Compliance SEFA compliant and MAS Certified Green
Material Maple
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.