Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Maple Table with Plain Apron and Epoxy Resin Top
Shop All Diversified Spaces Products

Click to view available options
Dimensions (L x W):
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 60 in.
30 x 72 in.
Height (English):
30 in.
34 in.
36 in.
Description
- Constructed from maple
- Plain apron with heavy-duty 13-gauge steel corner braces
- Epoxy resin table surface
Specifications
Specifications
Product Type | Plain Apron Table |
Color | Maple |
Load Bearing Capacity (Metric) | 226.79 kg |
Top Style | 1 in. Epoxy Resin top |
Finish | UV |
Certifications/Compliance | SEFA compliant and MAS Certified Green |
Dimensions (L x W) | 30 x 72 in. |
Includes | Nuts and washers, leg boots and levelers. |
Load Bearing Capacity (English) | 500 lb. |
Height (English) | 30 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction