Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Maple Table with Plain Apron and Maple Top: Leg Brace and Stretcher Option
SCI_ED

Catalog No. s47484
Click to view available options
Dimensions (L x W):
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
Height (English):
30 in.
34 in.
36 in.
Includes:
Leg Brace and Stretcher

Constructed from select northern maple, maximum length laminated strips, and finished with sealer and multiple coats of lacquer. Diversified Spaces™ Maple Tables with Maple Tops are used in four-station workbenches, wall benches, and heavy-duty workbenc

  • 1.75 in. Maple Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes leg braces and stretcher
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Maple Construction

Specifications

Product Type Plain Apron Table
Color Maple
Dimensions (L x W) 24 x 48 in.
Certifications/Compliance SEFA compliant and MAS Certified Green™
Style Plain Apron
Adjustable No
Load Bearing Capacity (Metric) 226.79 kg
Top Style Maple
Includes Leg Brace and Stretcher
Finish Chemical resistant, earth-friendly UV
Height (Metric) 91.44 cm
Height (English) 36 in.
Load Bearing Capacity (English) 500 lb.
Material Maple
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.