Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Maple Table with Plain Apron and Solid Epoxy Top: Leg Brace Option
SCI_ED

Catalog No. S47507 Shop All Diversified Spaces Products
Click to view available options
Dimensions (L x W):
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
Height (English):
30 in.
34 in.
36 in.
Includes:
Leg Brace

Solid Epoxy tops are impervious to normal laboratory chemicals and heat. Diversified Spaces™ Maple Tables with Epoxy Tops are ideal for high school and above with gas and other heat producing processes.

  • 1 in. Epoxy Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes leg braces, stretcher, and UL rated electrical that can be hard wired or portable cord connected by certified electrician
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Maple Construction

Specifications

Product Type Plain Apron Table
Color Maple
Dimensions (L x W) 24 x 48 in.
Height (Metric) 86.36 cm
Load Bearing Capacity (English) 500 lb.
Height (English) 34 in.
Top Style Solid Epoxy
Load Bearing Capacity (Metric) 226.79 kg
Certifications/Compliance SEFA compliant and MAS Certified Green™
Finish Chemical resistant, earth-friendly UV
Style Plain Apron
Includes Leg Brace
Adjustable No
For Use With (Application) High school and above with gas and other heat producing processes
Material Maple
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.