Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Maple Wall Cabinets
SCI_ED

Catalog No. S47302 Shop All Diversified Spaces Products
Change view
Click to view available options
Door Type:
Glass
Solid
Width (Metric):
76.2 cm
91.4 cm
106.6 cm
121.9 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Type Width (Metric)
S47302 Glass 76.2 cm
S47294 Solid 76.2 cm
S47296 Solid 91.4 cm
S47298 Solid 106.6 cm
S47300 Solid 121.9 cm
S47304 Glass 91.4 cm
S47306 Glass 106.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S47302 Supplier Diversified Spaces™ Supplier No. D063012M
Add to Cart
Add to Cart

Constructed of solid hardwood, solid maple and maple plywood veneers and coated with a chemical resistant, earth-friendly UV finish.

  • Available in two models: maple veneered solid doors or solid maple framed glass doors
  • Glass doors feature 5.3 in. thick safety glass
  • Cabinets have a lock and two adjustable shelves
  • Coated with chemical resistant, earth-friendly UV finish

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime

Specifications

Product Type Cabinet
No. of Shelves 2
Color Maple
Hinge Side Left and Right
No. of Drawers None
Width (English) 30 in.
Width (Metric) 76.2 cm
Finish Chemical resistant UV
Depth (Metric) 30.4 cm
No. of Doors 2
Depth (English) 12 in.
Height (English) 30 in.
Height (Metric) 76.2 cm
Door Type Glass
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.