Learn More
Description
- Available in two models: maple veneered solid doors or solid maple framed glass doors
- Glass doors feature 5.3 in. thick safety glass
- Cabinets have a lock and two adjustable shelves
- Coated with chemical resistant, earth-friendly UV finish
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
Specifications
| Product Type | Cabinet |
| No. of Drawers | None |
| Color | Maple |
| Hinge Side | Left and Right |
| No. of Shelves | 2 |
| Door Type | Glass |
| Finish | Chemical resistant UV |
| Depth (English) | 12 in. |
| Width (English) | 36 in. |
| Width (Metric) | 91.4 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
