Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
NOTRAX™ Marble Sof-Tyle™ Anti-Fatigue Mat
Shop All NoTrax Products

Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 5 ft.
3 x 12 ft.
3 x 75 ft.
Color:
Black
Blue
Brown
Gray
Description
- Heavy-duty vinyl marble-pattern top surface
- Dense closed cell PVC foam base provides added cushioning comfort
- Smooth attractive surface easy to sweep clean
- UniFusion™ bond guaranteed for the life of the mat
- Redstop™ non-slip backing to reduce mat slippage
- Beveled edges on all four sides
- Certified by the NFSI (National Floor Safety Institute)
- Thickness: 0.75 in.
Specifications
Specifications
Dimensions (L x W) | 3 x 5 ft. |
Material | Heavy-duty Vinyl |
Thickness (English) | 0.75 in. |
Color | Black |
Length (English) | 3 ft. |
Width (English) | 5 ft. |
Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction