Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
NOTRAX™ Marble Sof-Tyle™ Grande™ Anti-Fatigue Floor Mat
Shop All NoTrax Products

Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 5 ft.
3 x 12 ft.
Color:
Black
Blue
Brown
Gray
Description
- Heavy-duty vinyl marble-pattern top surface combined with a dense closed cell PVC foam base provides added cushioning comfort
- Smooth attractive surface east to sweep clean
- UniFusion™ bond guaranteed for the life of the mat
- Redstop™ non-slip backing to reduce mat slippage
- Beveled edges on all 4 sides
- Certified by the NFSI (National Floor Safety Institute)
Specifications
Specifications
Quantity | 1 Ea. |
Thickness (English) | 1 in. |
Width (English) | 3 ft. |
Dimensions (L x W) | 2 x 3 ft. |
Surface | Marble pattern top |
Color | Black |
Length (English) | 2 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction