Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Marking Tape T-Shaped Divider Marks: Adhesive Vinyl, Solid Color, Yellow
Shop All Brady Corporation Products
Click to view available options
Color:
Yellow
Description
- Indoor/outdoor vinyl film withstands exposure to moisture, chemicals and handling.
- Up to 3 year average outdoor durability
Specifications
Specifications
| Color | Yellow |
| Width (Metric) | 134.62 mm |
| Width (English) | 1.5 in. |
| Packaging Quantity | 545/Roll |
| Displayed Text | Blank |
| Length (English) | 1 in. |
| Thickness | 0.004 in. |
| Adhesive Type | Permanent Acrylic |
| Material | Vinyl |
| Type | Marking Tape |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction