Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ ToughStripe™ Die-Cut Floor Marking Letter F
Shop All Brady Corporation Products
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Description
- Developed for superior durability, easy application, and painless removal
- More visible than paint
- Contains uppercase letter
Specifications
Specifications
| Adhesive Type | Permanent Rubber-based |
| Color | Yellow |
| Width (Metric) | 15.2 cm |
| Material | Polyester |
| Displayed Text | Letter: F |
| Width (English) | 6 in. |
| Finish | Die-cut |
| Height (Metric) | 20.3 cm |
| Height (English) | 8 in. |
| Type | Floor Marking Letter |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction