Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Brady™ ToughStripe™ Die-Cut Floor Marking Letter V
Shop All Brady Corporation Products
                    Click to view available options
                
                
                    
                            
                                Color:
                            
                        
                        
                            
                                Black
                            
                        
                            
                                Blue
                            
                        
                            
                                Green
                            
                        
                            
                                Red
                            
                        
                            
                                White
                            
                        
                            
                                Yellow
                            
                        
                    Description
- Visible floor-marking improves safety and organization in almost any industrial environment
 - High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
 - Tape removes cleanly without any unsightly adhesive residue or damage to the floor
 - Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910.22
 
Specifications
Specifications
| Adhesive Type | Permanent Rubber-based | 
| Color | Yellow | 
| Width (Metric) | 15.2 cm | 
| Width (English) | 6 in. | 
| Height (English) | 8 in. | 
| For Use With (Application) | General and Industrial ID, Safety and Compliance ID | 
| Height (Metric) | 20.3 cm | 
| Type | Floor Marking Letter | 
| Certifications/Compliance | ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22 | 
| Finish | Die-cut | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction