Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ ToughStripe™ Die-Cut Floor Marking Letter X
Shop All Brady Corporation Products
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Description
- Visible floor-marking improves safety and organization in almost any industrial environment
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Tape removes cleanly without any unsightly adhesive residue or damage to the floor
- Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910.22
Specifications
Specifications
Adhesive Type | Permanent Rubber-based |
Color | Yellow |
Width (Metric) | 15.2 cm |
Height (English) | 8 in. |
Height (Metric) | 20.3 cm |
Width (English) | 6 in. |
Finish | Die-cut |
Certifications/Compliance | ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22 |
Displayed Text | Letter: X |
For Use With (Application) | General and Industrial ID, Safety and Compliance ID |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction