Learn More
MilliporeSigma™ Supelco™ MarvelX™ UHPLC Connection Systems PEEK Lined Stainless Steel Tubing
Shop All MilliporeSigma Supelco ProductsDescription
- Built with convenient, removable stainless steel fitting and changeable precision-cut flexible tubing
- Enhanced proprietary tip design ensures zero dead volume (ZDV)
- Compatible with 10-32 coned receiving ports
- Seals up to 19,000 psi (1,310 bar)
- Requires only 2 in-lbs of installation torque
- Superior re-usability, can be used up to 200 times
- Consistent performance
- Truly finger-tight - no tool required
Specifications
Specifications
| For Use With | 10-32 Coned Receiving Ports |
| Type | Tubing |
| Includes | Tubing, Stainless Steel Finger Tight Fittings (2) |
| Description | PEEK-lined |
| Diameter (Metric) Inner | 25 μm |
| Overall Length (Metric) | 350 mm |
| Material | Stainless Steel |
| Maximum Pressure | 19,000 psi (1,310 bar) |
MarvelX is a trademark of IDEX Health & Science, LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.