Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ MarvelX™ UHPLC Connection Systems Stainless Steel Tubing

Catalog No. 111010348 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Overall Length (Metric):
150 mm
350 mm
Diameter (Metric) Inner:
125 μm
254 μm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (Metric) Inner
11-101-0348 150 mm 254 μm
11-101-0346 150 mm 125 μm
11-101-0347 350 mm 125 μm
11-101-0349 350 mm 254 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-101-0348 Supplier MilliporeSigma™ Supelco™ Supplier No. 51897U
Add to Cart
Add to Cart

Expertly designed for easier routing throughout instruments, with consistent performance and superior reusability

  • Built with convenient, removable stainless steel fitting and changeable precision-cut flexible tubing
  • Enhanced proprietary tip design ensures zero dead volume (ZDV)
  • Compatible with 10-32 coned receiving ports
  • Seals up to 19,000 psi (1,310 bar)
  • Requires only 2 in-lbs of installation torque
  • Superior re-usability, can be used up to 200 times
  • Consistent performance
  • Truly finger-tight - no tool required
TRUSTED_SUSTAINABILITY

Specifications

For Use With 10-32 Coned Receiving Ports
Type Tubing
Includes Tubing, Stainless Steel Finger Tight Fittings (2)
Diameter (Metric) Inner 254 μm
Overall Length (Metric) 150 mm
Material Stainless Steel
Maximum Pressure 19,000 psi (1,310 bar)

MarvelX is a trademark of IDEX Health & Science, LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.