Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Master Lock™ No. 7 Padlocks

Catalog No. 19813536
Encompass
Click to view available options
Clearance (English):
0.56 in.
Key Type:
Keyed Alike, Key Code 383
Keyed Different

Catalog No. 19-813-536

Supplier: Master Lock™ 7KA

Only null left
Add to Cart
Add to Cart

Specifications

Width (English) 1.12 in.
Clearance (English) 0.56 in.
Clearance (Metric) 1.42 cm
Diameter (English) 0.18 in.
Diameter (Metric) 0.45 cm
Key Type Keyed Alike, Key Code 383
Locking Mechanism 4-pin Cylinder
Height (Metric) 2.5 cm
Includes 2 Keys
Material Laminated Steel
Product Type Padlock
For Use With (Application) Industrial, Storefront and Business Gates, Tool Cribs, Construction Sites and Equipment, Vending Machines
Height (English) 1 in.
Width (English) Shackle 0.56 in.
Width (Metric) 2.84 cm
Width (Metric) Shackle 1.27 cm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.