Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Master Lock™ Safety Lockout Hasp

Catalog No. p-2444455
Encompass
Click to view available options
Dimensions (L x W):
11 x 4 cm
13 x 6 cm
Diameter (English):
1 in.
1.5 in.

Allows up to six workers to lock out a single energy source

  • Heavy gauge steel jaw with red vinyl coated handle
  • Accepts padlocks up to .28 in shackle diameter
  • Control cannot be turned on until last workers padlock is removed from hasp

Specifications

Product Type Lockout Hasps
Color Red
Material Heavy-gauge Steel
Diameter (English) 1.5 in.
Diameter (English) Shackle 0.37 in.
Diameter (Metric) 4 cm
Diameter (Metric) Shackle 0.93 cm
Dimensions (L x W) 13 x 6 cm
For Use With (Application) To lock out a single energy source
Length (English) 5 in.
Length (Metric) 13 cm
Width (English) 2.37 in.
Width (Metric) 6 cm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.