Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Mastercycler™ - PCR Aluminum Thermal Cycler PROMO

Catalog No. 63130018PM1 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
96 x 0.2 mL PCR Tubes, 1 PCR Plate 8 x 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
63-130-018PM1 96 x 0.2 mL PCR Tubes, 1 PCR Plate 8 x 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 63-130-018PM1 Supplier Eppendorf™ Supplier No. 2231001196

missing translation for 'validMainframeMsg'

The X40 delivers precise, energy-efficient PCR with intuitive touchscreen control, while the X50 accelerates high-throughput runs with 2D gradient and CycleManager software to manage up to 50 units.

Mastercycler™ - PCR Thermal Cycler Promotions

  • Save up to 48% on Mastercycler™ X40 and X50 from January 1 to June 30, 2026!

Mastercycler™ X40 - (FCAT 01671105PM2)

  • Includes: Mastercycler™ X40 (aluminum block, 96-well plate or 0.1/0.2 mL tubes, 100 to 240 V and 50 to 60 Hz)

Features:

  • 7 in. touchscreen interface
  • A horizontal gradient allows for optimization of annealing or denaturing temperatures across 12 different columns
  • Automatic height adjustment of the heated lid allows you to use a wide range of PCR consumables

Mastercycler™ X50a - (FCAT 63130018PM1)

  • Includes: Mastercycle™ X50a aluminum block, 96-well plate or 0.1/0.2 mL tubes, 100 to 240 V and 50 to 60 Hz)

Features:

  • Master variant with 7-in. touchscreen interface
  • Can control up to 9 connected Eco variants (Mastercycler™ X50i/l/t)
  • 2D Gradient allows for optimization of annealing and denaturing temperatures in one PCR run.
  • Automatic height adjustment of the heated lid allows you to use a wide range of PCR consumables
TRUSTED_SUSTAINABILITY

Specifications

Block Format Fixed
Thermal Accuracy ±0.15°C
Content And Storage Operating Manual, Certificate of Uniformity and Main Power Cord with EU and US Plugs
Thermal Uniformity Block Homogeneity 20°C to 72°C ≤ ±0.2°C, 95°C ≤ ±0.3°C
Dimensions 27.5 x 43 x 33 cm
Capacity 96 x 0.2 mL PCR Tubes, 1 PCR Plate 8 x 12
Voltage 110/230 V
Product Line Mastercycler™ X50a
Display Type Touchscreen
Product Type Thermal Cycler
Height (English) 13 in.
Depth (English) 17 in.
Height (Metric) 33 cm
Width (Metric) 27.5 cm
Warranty 2 Years
Width (English) 10.8 in.
Depth (Metric) 43 cm
Thermal Range 4°C to 99°C
Length (English) 17 in.
Length (Metric) 43 cm
Wattage 850 W
Max. Ramp Rate 5°C/sec.
No. of Programs 1000
Gradient Range 1°C to 30°C, 2D Across 12 Columns
Heated Lid Yes
Weight 11.5 kg (25.4 lb.)
Block Configurations 96-well Aluminum Block
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.