Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Mastercycler™ X40 - PCR Thermal Cycler, Biobased PCR Plates PROMO

Catalog No. 01671105PM Shop All Eppendorf North America Products
Change view
Click to view available options
Product Type: Thermal Cycler
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
01-671-105PM Product Type: Thermal Cycler
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-671-105PM Supplier Eppendorf™ Supplier No. 2231001074

missing translation for 'validMainframeMsg'

Save up to 40% on qualifying Eppendorf™ Thermocycler packages. Each package includes a thermocycler and one pack of 25 Eppendorf™ twin.tec™ Trace PCR Plates BioBased.

Promo: Save up to 40% on qualifying Eppendorf™ Thermocycler packages. Each package includes a thermocycler and one pack of 25 Eppendorf™ twin.tec™ Trace PCR Plates BioBased

NOTE: Discounts taken off list price. Prices shown reflect promotional prices.

X50s Package Includes:

  • Eppendorf™ Mastercycler™ X40 - PCR Thermal Cycler (Cat. No. 01-671-105)
  • one pack of 25 Eppendorf™ twin.tec™ Trace PCR Plates BioBased (Cat. No. 01-671-122)

Mastercycler X50s 96-Well Silver Block Thermal Cycler (Cat. No. E6311000010) Features

  • 12-column gradient
  • SafeLid for evaporation protection
  • Small footprint (less than a piece of paper)
  • Program migration feature
  • Visionize Labsuite connection possible
  • For monitoring and audit trails, you can connect the Mastercycler X40 directly to Visonize LabSuite and by connecting multiple Eppendorf Visionize onboard devices you can transform your lab into a digital lab.
  • Any type of PCR plate - skirted, semi-skirted and unskirted plates - can be used.
  • All in a thermal cycler that is only slightly larger than a piece of paper and weighs just 7.25 kg.

twin.tec™ Trace PCR Plates BioBased (Cat. No. 01-671-122) Features

  • Reduction of consumable-related carbon footprint in the lab
  • Batch-tested and certified free of DNA, DNAase, RNase and PCR inhibitors (PCR clean)
  • Laser-engraved lot number and expiration date on each single plate to improve traceability in your laboratory processes
  • Unique laser-engraved optical guiding grid and OptiTrack matrix for quick orientation when pipetting manually
  • One-piece design: combining a polycarbonate frame and polypropylene wells for optimum performance
TRUSTED_SUSTAINABILITY

Specifications

Block Format Fixed
Thermal Accuracy ±0.15°C
Thermal Uniformity 20°C to 72°C = ±0.2°C; 72°C to 95°C = ±0.3°C
Throughput 96 well
Dimensions 24.5 x 38.5 x 23 cm
Capacity 96-well, 0.2 mL
Voltage 100/240 V
Electrical Requirements 100 to 240 V, 50 to 60 Hz
Product Line Mastercycler X40
Display Type Touchscreen
Product Type Thermal Cycler
Warranty 2-Year
For Use With (Application) End-point PCR, Cycle Sequencing, PCR Optimization, Incubation
User Interface VisioNize™ Touch Interface
Wattage 500 W
No. of Programs 5000
Description 1 Pack twin.tec™ Trace PCR Plates BioBased (25 ct.)
Gradient Range 1 to 30°C, 12 columns
Heated Lid Yes
Max. Heating Rate (Thermal Block) 3.3°C/s
Temperature Range (Heated Lid) 37°C to 110°C
Max. Cooling Rate 1.5°C/s
Control (Heated Lid) SafeLid
Color Bright White
Weight 7.25 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.