Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Mastercycler™ X40 PROMO

Catalog No. 01671105PM2 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
96-well, 0.2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01-671-105PM2 96-well, 0.2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-671-105PM2 Supplier Eppendorf™ Supplier No. 2231001197

missing translation for 'validMainframeMsg'

Scalable, dependable, and fast - Mastercycler™ thermocyclers have you covered. Expand your throughput with the X50 series' advanced 2D gradient and capability to control up to 9 additional eco-units. The workhorse X40 series ensures uniform, reliable runs day after day .

Explore our PCR promotions, including the Mastercycler™ X50 and the new Mastercycler™ X40

  • Consistent Temperature Control: Both models ensure highly reproducible results with excellent block temperature homogeneity.
  • Optimized PCR Performance: The X40 includes a temperature gradient function for multi-condition testing, while the X50 adds a high heating rate (up to 10°C/sec.) and innovative 2D-Gradient for advanced optimization.
  • Scalable Throughput: The X50 supports networked operation, controlling up to 9 additional units via touchscreen or up to 50 cyclers using CycleManager X50 software - ideal for high-throughput workflows.
TRUSTED_SUSTAINABILITY

Specifications

Block Format Fixed
Thermal Accuracy ±0.15°C
Dimensions 24.5 x 38.5 x 23 cm
Capacity 96-well, 0.2 mL
Voltage 100/240 V
Electrical Requirements 100 to 240 V, 50 to 60 Hz
Product Line Mastercycler X40
Display Type Touchscreen
Product Type Thermal Cycler
Warranty 2 Years
Wattage 500 W
No. of Programs 5000
Gradient Range 1°C to 30°C
Heated Lid Yes
Max. Heating Rate (Thermal Block) 3.3°C/sec.
Temperature Range (Heated Lid) 37°C to 110°C
Max. Cooling Rate 1.5°C/sec.
Control (Heated Lid) SafeLid
Color White
Weight 7.25 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.