Learn More
Eppendorf™ Mastercycler X50s 96-Well Silver Block Thermal Cycler PROMO
Shop All Eppendorf North America ProductsDescription
Mastercycler™ X50 Sliver block Bundle
- One unit of X50s and one unit of X50i bundle
- Fast heating rate: max. 10°C/s
- High block temperature homogeneity (±0.2°C at 20 to 72°C) and control accuracy (±0.15°C)
- Low noise level (33.6 dB(A)) and low energy consumption (0.114 kWh)
- Mastercycler X50s with large 7 in. touchscreen can control up to 9 eco units
- Easy program transfer
Specifications
Specifications
| Block Format | Fixed |
| Thermal Accuracy | ±0.15°C |
| Content And Storage | Operating Manual, Certificate of Uniformity, and Main Power Cord with EU and US Plugs |
| Thermal Uniformity | Block Homogeneity 20°C to 72°C ≤ ±0.2°C, 95°C ≤ ±0.3°C |
| Dimensions | 27.5 x 43 x 33 cm |
| Capacity | 96 |
| Voltage | 110/230 V |
| Display Type | Touchscreen |
| Product Type | Real Time PCR Instrument |
| Height (English) | 13 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.