Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Mastercycler X50a - Aluminum Block Thermal Cycler, Biobased PCR Plates PROMO

Catalog No. E63130018PM Shop All Eppendorf North America Products
Change view
Click to view available options
Mastercycler X50a 96-Well Aluminum Block Thermal Cycler
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
E63130018PM Mastercycler X50a 96-Well Aluminum Block Thermal Cycler
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. E63130018PM Supplier Eppendorf™ Supplier No. 2231001072

missing translation for 'validMainframeMsg'

Save up to 40% on qualifying Eppendorf™ Thermocycler packages. Each package includes a thermocycler and one pack of 25 Eppendorf™ twin.tec™ Trace PCR Plates BioBased.

Promo: Save up to 40% on qualifying Eppendorf™ Thermocycler packages. Each package includes a thermocycler and one pack of 25 Eppendorf™ twin.tec™ Trace PCR Plates BioBased

NOTE: Discounts taken off list price. Prices shown reflect promotional prices.

X50a Package Includes:

  • Eppendorf Mastercycler X50a 96-Well Aluminum Block Thermal Cycler (Cat. No. E6313000018)
  • one pack of 25 Eppendorf™ twin.tec™ Trace PCR Plates BioBased (Cat. No. 01-671-122)

Mastercycler X50a 96-Well Aluminum Block Thermal Cycler (Cat. No. E6313000018) Features

  • Heating rate: 5°C/s
  • Innovative 2D-Gradient for advanced PCR optimization
  • Block temperature accuracy: ±0.15°C
  • Touch screen interface
  • Unit can control up to 9 other units (connected cyclers do not have a touch screen interface)
  • Flexlid™ concept: automatic height adjustment of the lid allows you to use all types of consumables
  • Small footprint

twin.tec™ Trace PCR Plates BioBased (Cat. No. 01-671-122) Features

  • Reduction of consumable-related carbon footprint in the lab
  • Batch-tested and certified free of DNA, DNAase, RNase and PCR inhibitors (PCR clean)
  • Laser-engraved lot number and expiration date on each single plate to improve traceability in your laboratory processes
  • Unique laser-engraved optical guiding grid and OptiTrack matrix for quick orientation when pipetting manually
  • One-piece design: combining a polycarbonate frame and polypropylene wells for optimum performance
TRUSTED_SUSTAINABILITY

Specifications

Thermal Accuracy ±0.15°C
Content And Storage Operating Manual, Certificate of Uniformity and Main Power Cord with EU and US Plugs
Thermal Uniformity Block Homogeneity 20°C to 72°C ≤±0.2°C, 95°C ≤±0.3°C
Dimensions 27.5 x 43 x 33 cm
Capacity 96-well, 0.2 mL
Voltage 110/230 V
Display Type Touchscreen
Product Type Thermal Cycler
Height (English) 13 in.
Depth (English) 17 in.
Height (Metric) 33 cm
Width (Metric) 27.5 cm
Warranty 2 Year
Width (English) 10.8 in.
Depth (Metric) 43 cm
Thermal Range 4°C to 99°C
Length (English) 17 in.
Length (Metric) 43 cm
Wattage 850 W
Max. Ramp Rate 5°C/s
No. of Programs 1000
Description 1 Pack twin.tec™ Trace PCR Plates BioBased (25 ct.)
Gradient Range 1°C to 30°C
Heated Lid 37°C to 110°C
Weight 11.5 kg (25.4 lb.)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.