Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Mastercycler™ X50a Thermal Cycler PROMO

Catalog No. 05413951PM Shop All Eppendorf North America Products
Change view
Click to view available options
Dimensions (L x W x H): 27.5 x 43 x 33 cm (10.8 x 16.9 x 13 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
05-413-951PM Dimensions (L x W x H): 27.5 x 43 x 33 cm (10.8 x 16.9 x 13 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-413-951PM Supplier Eppendorf™ Supplier No. 2231000666

missing translation for 'validMainframeMsg'

Mastercycler™ X50a Thermal Cycler is the elegant synthesis of speed, flexibility, and PCR optimization for research PCR applications and standardization for routine PCR applications such as food testing etc.

  • Heating rate: up to 5°C/s
  • Cooling rate: 2.3°C/s
  • Control accuracy: ±0.15°C
  • Innovative 2D-Gradient for advanced PCR optimization
  • X50 with Touchscreen can control up to 9 other units (connected cyclers do not have a touch screen interface)
  • Flexlid® concept: automatic height adjustment of the lid allows you to use all types of consumables
  • Small footprint
  • 2 Year warranty
TRUSTED_SUSTAINABILITY

Specifications

Format 96-well
Content And Storage Aluminum Block
Dimensions 27.5 x 43 x 33 cm (10.8 x 16.9 x 13 in.)
Capacity 96-well plate or 0.1/0.2 mL tubes
Voltage 120 V
Display Type VisioNize™ Touchscreen
Frequency 50 to 60 Hz
User Interface Ethernet, USB
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.