Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Mastercycler X50h 384-Well Aluminum Block Thermal Cycler PROMO

Catalog No. E631600019P Shop All Eppendorf North America Products
Change view
Click to view available options
Eppendorf™ Aluminum Thermal Cycler
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
E631600019P Eppendorf™ Aluminum Thermal Cycler
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. E631600019P Supplier Eppendorf™ Supplier No. 2231001135

Elegant synthesis of speed, flexibility and PCR optimization for research PCR applications and standardization for routine PCR applications. A new highly intuitive touch screen concept puts all of those benefits at your fingertips.

  • Heating rate: 5°C/s
  • Innovative 2D-Gradient for advanced PCR optimization
  • Block temperature accuracy: ±0.15°C
  • Touch screen interface
  • Unit can control up to 9 other units (connected cyclers do not have a touch screen interface)
  • 384-well block
  • Small footprint
  • 2 year warranty
  • High pressure lid
TRUSTED_SUSTAINABILITY

Specifications

Format 384-well Aluminum Block
Thermal Accuracy ±0.15°C
Content And Storage Operating Manual, Certificate of Uniformity and Main Power Cord with EU and US Plugs
Thermal Uniformity Block Homogeneity 20°C to 72°C ≤±0.2°C, 95°C ≤±0.3°C
Dimensions 27.5 x 43 x 33 cm
Voltage 110/230 V
Display Type Touchscreen
Product Type Thermal Cycler
Height (English) 13 in.
Depth (English) 17 in.
Height (Metric) 33 cm
Width (Metric) 27.5 cm
Warranty 2 Year
Width (English) 10.8 in.
Depth (Metric) 43 cm
Thermal Range 4°C to 99°C
For Use With (Application) PCR
Length (English) 17 in.
Length (Metric) 43 cm
Wattage 850 W
Max. Ramp Rate 5°C/s
No. of Programs 1000
Gradient Range 1°C to 30°C
Heated Lid 37°C to 110°C
Weight 11.5 kg (25.4 lb.)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.