Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Mastercycler X50h 384-Well Aluminum Block Thermal Cycler

Catalog No. E6316000019 Shop All Eppendorf North America Products
Change view
Click to view available options
Block Configurations:
384-well Aluminum Block
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Block Configurations
E6316000019 384-well Aluminum Block
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. E6316000019 Supplier Eppendorf™ Supplier No. 6316000019
Add to Cart
Add to Cart
Request a Quote

Eppendorf™ Mastercycler X50 thermal cycler is the elegant synthesis of speed, flexibility and PCR optimization for research PCR applications and standardization for routine PCR applications. A new highly intuitive touch screen concept puts all of those benefits at your fingertips.

  • Heating rate: 5°C/s
  • Innovative 2D-Gradient for advanced PCR optimization
  • Block temperature accuracy: ±0.15°C
  • Touch screen interface
  • Unit can control up to 9 other units (connected cyclers do not have a touch screen interface)
  • 384-well block
  • Small footprint
  • 2 year warranty
  • High pressure lid

Certifications

Declaration of Conformity

Warranty and Services

2 year warranty

TRUSTED_SUSTAINABILITY

Specifications

Thermal Accuracy ±0.15°C
Content And Storage Operating Manual, Certificate of Uniformity and Main Power Cord with EU and US Plugs
Thermal Uniformity Block Homogeneity 20°C to 72°C ≤±0.2°C, 95°C ≤±0.3°C
Dimensions 27.5 × 43 × 33 cm
Capacity 1 PCR Plate 16 x 24
Voltage 110  to 230 V
Display Type Touchscreen
Product Type Thermal Cycler
Height (English) 13 in.
Depth (English) 17 in.
Height (Metric) 33 cm
Width (Metric) 27.5 cm
Warranty 2 Year
Width (English) 10.8 in.
Depth (Metric) 43 cm
Thermal Range 4°C to 99°C
For Use With (Application) PCR
Length (English) 17 in.
Length (Metric) 43 cm
Wattage 850 W
Max. Ramp Rate 5°C/s
No. of Programs 1000
Description X50h
Gradient Range 1°C to 30°C
Heated Lid 37°C to 110°C
Weight 11.5 kg (25.4 lb.)
Block Configurations 384-well Aluminum Block
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.