Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Mastercycler X50l Thermal Cycler with Aluminum Block PROMO
The Mastercycler X50 thermal cycler offers the ideal synthesis of speed, flexibility and PCR optimization for research PCR and standardization for routine PCR applications. A new highly intuitive touch screen concept puts all of those benefits at your fingertips.
Supplier: Eppendorf™ 2231000951
Requires : Mastercycler X50 with Touchscreen Controller
Description
- Unit can only be controlled with Mastercycler X50 with touch screen interface
- Innovative 2D-Gradient for advanced PCR optimization
- Heating rate: 5°C/sec.
- Block temperature accuracy: ±0.15°
- Flexlid™ concept: automatic height adjustment of the lid allows you to use all types of consumables
- Small footprint
- 2 year warranty
- Includes Operating Manual, Certificate of Uniformity and Main Power Cord with EU and US Plugs
Certifications
Declaration of Conformity

Specifications
±0.15°C | |
27.5 × 43 × 33 cm | |
110/230 V | |
Thermal Cycler | |
17 in. | |
27.5 cm | |
10.8 in. | |
4°C to 99°C | |
17 in. | |
850 W | |
1000 | |
37°C to 110°C | |
96-well Aluminum Block |
Block Homogeneity 20°C to 72°C ±0.2°C, 95°C ±0.3°C | |
96 x 0.2 mL PCR Vessels, 1 PCR Plate 8 x 12 | |
Status Screen | |
13 in. | |
33 cm | |
2 Years | |
43 cm | |
PCR | |
43 cm | |
5°C/sec. | |
1°C to 30°C | |
10.7 kg (23.6 lb.) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction