Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Masterflex™ L/S™ High-Performance Precision Pump Tubing, Tygon™ E-Food B-44-4X
Click to view available options
Tubing Size:
L/S 15
L/S 24
L/S 36
Description
Specifications
Specifications
Autoclavable | Autoclavable |
Diameter (English) Inner | 0.189 in. |
Diameter (Metric) Inner | 4.8 mm |
Material | Tygon E-Food (B-44-4X) |
Overall Length (English) | 50 ft. |
Overall Length (Metric) | 15.2 m |
For Use With (Application) | Food and beverage processing or dispensing |
Tubing Size | L/S 15 |
Flow Rate | Max 1100 mL/min |
Hose Barb | 3/16 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction